Back to Search Results
Ferguson.com Home
>
Ceiling Fans
>
Medium (42'' to 50'') Ceiling Fans
> Minka-Aire
>
MF571ORB
Minka-Aire MF571ORB "Sundance" Large (52'' and Larger) Ceiling Fan
| Item: | MF571ORB |
| Finish: | Oil Rubbed Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $200.00
Details and Dimensions
| Height | 12-1/4" |
| Width / Diameter | 52" |
| Number of Blades | 5 |
| Blade Span | 52" |
| Blade Pitch | 12° |
| Blade Color | Dark Oak |
| Blade Material | All-Weather |
| Remote Control Included | No |
| Wall Control Included | No |
| Switch Type | 3-Speed Pull Chain |
| Air Flow | 5501 CFM |
| Air Flow Efficiency | 84.12 CFM / Watt |
| Revolutions Per Minute | 170 RPM |
| Electrical Usage | 65 Watts |
| Fan Motor Size | 153mm x 15mm |
| Suitable Installation | Wet |
| Downrod Quantity | 2 |
| Downrod Length | (1) 3-1/2 |
| Wire Length | 80" |
| Eco-Friendly | Energy Star |


