Back to Search Results
Ferguson.com Home
>
Wall Sconces
>
Multi Bulb Wall Sconces
> Metropolitan
>
MN6972267B
Metropolitan MN6972267B "Atelier" Down Light Pendant
| Item: | MN6972267B |
| Finish: | Cimarron Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $1,280.64
Details and Dimensions
| Height | 12-1/4" |
| Width | 28" |
| Length | 28" |
| Number of Bulbs | 4 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 400 W |
| Glass Type | Etched White |
| Shade Material | Glass |
| Suitable Installation | Dry |


