Back to Search Results
Ferguson.com Home
>
Wall Sconces
>
Multi Bulb Wall Sconces
> Metropolitan
>
MN6970267B
Metropolitan MN6970267B "Atelier" Mini Pendant
| Item: | MN6970267B |
| Finish: | Cimarron Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $470.24
Details and Dimensions
| Height | 20-1/4" |
| Width | 9-1/4" |
| Length | 9-1/4" |
| Number of Bulbs | 2 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 200 W |
| Glass Type | Etched White |
| Shade Material | Glass |
| Suitable Installation | Dry |


