X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Metropolitan MN6968267B "Underscore" Down Light Pendant

Item: MN6968267B
Finish: Cimarron Bronze
Online Availability: Please call for availability.

List Price: $3,885.00

Price: $2,719.50



Details and Dimensions

Height 19-3/4"
Width 44"
Length 44"
Number of Bulbs 6
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 600 W
Glass Type Brushed Caramel Silk
Shade Material Glass
Suitable Installation Dry
Voltage 120V