X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Metropolitan MN6967267B "Underscore" Drum Pendant

Item: MN6967267B
Finish: Cimarron Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $2,385.00

Price: $1,590.80




Details and Dimensions

Height 17"
Width 36"
Diameter 36"
Length 36"
Number of Bulbs 5
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 500 W
Glass Type Brushed Caramel Silk
Shade Material Glass
Suitable Installation Dry