Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Metropolitan MN6966267B "Underscore" Down Light Pendant

Item: MN6966267B
Finish: Cimarron Bronze
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $900.00

Price: $630.00

Details and Dimensions

Height 7-3/4"
Width 18"
Length 18"
Overall Height 51-3/4"
Number of Bulbs 3
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 300 W
Glass Type Brushed Caramel Silk
Shade Material Glass
Suitable Installation Dry
Voltage 120V