X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Metropolitan MN6959267B "Underscore" Linear Pendant

Item: MN6959267B
Finish: Cimarron Bronze
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $2,175.00

Price: $1,450.73



Details and Dimensions

Height 12"
Width 40"
Overall Height 56"
Number of Bulbs 4
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 400 W
Glass Type Brushed Caramel Silk
Shade Type Drum
Chain Length 78"
Suitable Installation Dry
Weight 51 lbs