X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Metropolitan MN6958267B "Underscore" Large Foyer Chandelier

Item: MN6958267B
Finish: Cimarron Bronze
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $2,385.00

Price: $1,590.80



Details and Dimensions

Height 31-3/4"
Width 28"
Diameter 28"
Overall Height 151-3/4"
Number Of Tiers 1
Number of Bulbs 10
Bulb Type Candelabra
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 600 W
Glass Type Brushed Caramel Silk
Shade Material Glass
Chain Length 120"
Wire Length 144"
Suitable Installation Dry
Weight 33 lbs
Voltage 120V