X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Metropolitan MN6957267B "Underscore" Large Foyer Chandelier

Item: MN6957267B
Finish: Cimarron Bronze
Online Availability: Please call for availability.

List Price: $2,685.00

Price: $1,879.50



Details and Dimensions

Height 37-1/8"
Width 36"
Diameter 36"
Overall Height 156"
Number Of Tiers 1
Number of Bulbs 12
Bulb Type Candelabra
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 720 W
Glass Type Brushed Caramel Silk
Shade Material Glass
Chain Length 120"
Wire Length 144"
Suitable Installation Dry
Weight 36 lbs
Voltage 120V