Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Metropolitan MN6956267B "Underscore" Down Light Pendant

Item: MN6956267B
Finish: Cimarron Bronze
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Height 38"
Width 20"
Overall Height 158"
Number of Bulbs 3
Bulb Type Medium
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Glass Type Brushed Caramel Silk
Shade Material Glass
Chain Length 144"
Wire Length 144"
Suitable Installation Dry
Voltage 120V
Weight 55 lbs