X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Metropolitan MN6955267B "Underscore" Mini Pendant

Item: MN6955267B
Finish: Cimarron Bronze
Online Availability: Please call for availability.

List Price: $885.00

Price: $619.50



Details and Dimensions

Height 21-1/4"
Width 10"
Overall Height 141"
Number of Bulbs 2
Bulb Type Medium
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 120 W
Glass Type Brushed Caramel Silk
Shade Material Glass
Chain Length 144"
Wire Length 144"
Suitable Installation Dry
Voltage 120V
Weight 17 lbs