X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Metropolitan MN6954267B "Underscore" Down Light Pendant

Item: MN6954267B
Finish: Cimarron Bronze
Online Availability: Please call for availability.

List Price: $1,350.00

Price: $945.00



Details and Dimensions

Height 27"
Width 15"
Overall Height 146"
Number of Bulbs 3
Bulb Type Medium
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Glass Type Brushed Caramel Silk
Shade Material Glass
Chain Length 144"
Wire Length 144"
Suitable Installation Dry
Voltage 120V
Weight 27 lbs