X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Metropolitan MN6953267B "Underscore" Mini Pendant

Item: MN6953267B
Finish: Cimarron Bronze
Online Availability: Please call for availability.

List Price: $330.00

Price: $231.00



Details and Dimensions

Height 56"
Width 6"
Overall Height 56"
Number of Bulbs 1
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Glass Type Brushed Caramel Silk
Shade Material Glass
Chain Length 42"
Suitable Installation Dry
Weight 5 lbs