X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Metropolitan MN6952267B "Underscore" Entrance / Foyer Pendant

Item: MN6952267B
Finish: Cimarron Bronze
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $1,335.00

Price: $890.45




Details and Dimensions

Height 25-1/2"
Width 26-1/4"
Overall Height 144"
Number of Bulbs 4
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 400 W
Glass Type Brushed Caramel Silk
Shade Material Glass
Chain Length 144"
Wire Length 144"
Suitable Installation Dry
Weight 42 lbs