X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Metropolitan MN6951267B "Underscore" Up Light Pendant

Item: MN6951267B
Finish: Cimarron Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $2,475.00

Price: $990.50



Details and Dimensions

Height 35-5/8"
Width 34-1/8"
Overall Height 155"
Number of Bulbs 5
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 500 W
Glass Type Brushed Caramel Silk
Shade Material Glass
Chain Length 144"
Wire Length 144"
Suitable Installation Dry
Weight 59 lbs