X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Metropolitan MN6832613 "Fusano" Entrance / Foyer Pendant

Item: MN6832613
Finish: Polished Nickel
Online Availability: Available for immediate shipment

List Price: $1,005.00

Price: $766.50



Details and Dimensions

Height 17-1/2"
Width 17"
Length 17"
Overall Height 60-1/2"
Number of Bulbs 3
Bulb Type Candelabra
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Shade Eidolon Krystal
Suitable Installation Dry
Weight 11 lbs