X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Metropolitan MN6830613 "Fusano" Mid Sized Chandelier

Item: MN6830613
Finish: Polished Nickel
Online Availability: Available for immediate shipment


Details and Dimensions

Height 21-1/2"
Width 26-1/2"
Diameter 26-1/2"
Overall Height 64-1/2"
Number Of Tiers 1
Number of Bulbs 6
Bulb Type Candelabra
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 360 W
Crystal Yes
Crystal Type Eidolon Krystal
Candle Stick Color Clear
Downrod Length "66"""
Suitable Installation Dry
Weight 19 lbs
Voltage 120V
Energy Star No
View Similar Products