Metropolitan MN6820591 Mid Sized Chandelier
| Item: | MN6820591 |
| Finish: | Black Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $1,200.60
Details and Dimensions
| Height | 11-3/4" |
| Width | 39" |
| Diameter | 39" |
| Length | 28-3/4" |
| Number Of Tiers | 1 |
| Number of Bulbs | 8 |
| Bulb Type | Candelabra |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 480 W |
| Shade | Dusty Bronze Fabric |
| Shade Material | Fabric |
| Chain Length | 120" |
| Suitable Installation | Dry |
| Weight | 15 lbs |
| Voltage | 120V |
| Energy Star | No |


