Metropolitan MN6800613 Multi Light Pendant
| Item: | MN6800613 |
| Finish: | Polished Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $790.40
Details and Dimensions
| Height | 29" |
| Width | 48-1/2" |
| Length | 15" |
| Number of Bulbs | 6 |
| Bulb Type | Candelabra |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 360 W |
| Shade | White Pleated Fabric |
| Shade Material | Fabric |
| Shade Included | Yes |
| Chain Length | 144" |
| Suitable Installation | Dry |
| Weight | 21 lbs |


