X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Metropolitan MN6759613 "Magique" Entrance / Foyer Pendant

Item: MN6759613
Finish: Polished Nickel
Online Availability: Available for immediate shipment


Details and Dimensions

Height 23"
Width 24"
Length 24"
Overall Height 67"
Number of Bulbs 13
Bulb Type Candelabra
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 780 W
Shade Clear Crystal Accents
Suitable Installation Dry
Weight 25 lbs