X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Metropolitan MN6758613 "Magique" Up Light Pendant

Item: MN6758613
Finish: Polished Nickel
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $2,685.00

Price: $1,790.90




Details and Dimensions

Height 12-1/2"
Width 36"
Length 36"
Overall Height 55-3/4"
Number of Bulbs 10
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 600 W
Shade Clear Crystal Accents
Suitable Installation Dry
Weight 32 lbs
Lamp Type G16 1/2