X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Metropolitan MN6757613 "Magique" Up Light Pendant

Item: MN6757613
Finish: Polished Nickel
Online Availability: Available for immediate shipment


Details and Dimensions

Height 7-1/2"
Width 21"
Length 21"
Overall Height 51-1/4"
Number of Bulbs 5
Bulb Type Candelabra
Lamp Type G16 1/2
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 300 W
Shade Clear Crystal Accents
Suitable Installation Dry
Weight 12 lbs