X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Metropolitan MN6756613 "Magique" Entrance / Foyer Pendant

Item: MN6756613
Finish: Polished Nickel
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $1,785.00

Price: $1,190.60



Details and Dimensions

Height 13-1/4"
Width 26-1/2"
Length 26-1/2"
Overall Height 56-1/2"
Number of Bulbs 8
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 480 W
Shade Clear Crystal Accents
Suitable Installation Dry
Weight 18 lbs
Lamp Type G16 1/2