Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Metropolitan MN6755613 "Magique" Large Foyer Chandelier

Item: MN6755613
Finish: Polished Nickel
Local Showroom Availability: Differs by location
Find Your Local Showroom

Price: Not Available Online

Details and Dimensions

Height 11-1/4"
Width 40"
Diameter 40"
Length 29"
Overall Height 57-1/4"
Number Of Tiers 1
Number of Bulbs 6
Bulb Type Candelabra
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 360 W
Chain Length 120"
Suitable Installation Dry
Weight 30 lbs
Voltage 120V
Energy Star No