Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Metropolitan MN6754613 "Magique" Mid Sized Chandelier

Item: MN6754613
Finish: Polished Nickel
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $885.00

Price: $550.28

Details and Dimensions

Height 10-1/4"
Width 27"
Diameter 27"
Overall Height 53-3/4"
Number Of Tiers 1
Number of Bulbs 5
Bulb Type Candelabra
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 300 W
Crystal Yes
Crystal Type Clear Crystal Accents
Chain Length 120"
Suitable Installation Dry
Weight 21 lbs
Voltage 120V
Energy Star No