X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Metropolitan MN6753613 "Magique" Up Light Pendant

Item: MN6753613
Finish: Polished Nickel
Online Availability: Available for immediate shipment

List Price: $1,650.00

Price: $1,155.00



Details and Dimensions

Height 9-1/2"
Width 28"
Overall Height 53"
Number of Bulbs 5
Bulb Type Candelabra
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 300 W
Crystal Yes
Crystal Type Clear Crystal Accents
Chain Length 42"
Suitable Installation Dry
Weight 19 lbs