X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Metropolitan MN6752613 "Magique" Down Light Pendant

Item: MN6752613
Finish: Polished Nickel
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $1,200.00

Price: $800.40



Details and Dimensions

Height 12-1/2"
Width 20-1/2"
Overall Height 56"
Number of Bulbs 5
Bulb Type Candelabra
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 300 W
Crystal Yes
Crystal Type Clear Crystal Accents
Chain Length 42"
Suitable Installation Dry
Voltage 120V
Weight 13 lbs