X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Metropolitan MN6751613 "Magique" Mini Pendant

Item: MN6751613
Finish: Polished Nickel
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $450.00

Price: $300.15



Details and Dimensions

Height 19-1/2"
Width 9-3/4"
Length 8-1/2"
Overall Height 63"
Number of Bulbs 3
Bulb Type Candelabra
Max. Wattage Per Bulb 40 W
Total Fixture Wattage 120 W
Crystal Yes
Crystal Type Clear Crystal Accents
Chain Length 42"
Suitable Installation Dry
Weight 11 lbs