X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Metropolitan MN6750613 "Magique" Semi Flush Mount Ceiling Light

Item: MN6750613
Finish: Polished Nickel
Online Availability: Available for immediate shipment


Details and Dimensions

Height 8-1/2"
Width 18"
Diameter 18"
Number of Bulbs 3
Bulb Type Candelabra
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Crystal Yes
Crystal Type Clear Crystal Accents
Suitable Installation Dry
Weight 4 lbs