X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Metropolitan MN6727258 "Ajourer" Large Foyer Chandelier

Item: MN6727258
Finish: French Bronze w/ Jeweled Accents
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $3,300.00

Price: $2,201.10




Details and Dimensions

Height 32"
Width 42"
Diameter 42"
Length 18-3/4"
Number Of Tiers 1
Number of Bulbs 8
Bulb Type Candelabra
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 480 W
Crystal Yes
Crystal Type Clear Crystal Accents
Chain Length 120"
Suitable Installation Dry
Weight 61 lbs
Voltage 120V
Energy Star No