X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Metropolitan MN6726258 "Ajourer" Mid Sized Chandelier

Item: MN6726258
Finish: French Bronze w/ Jeweled Accents
Online Availability: Available for immediate shipment


Details and Dimensions

Height 34-1/2"
Width 32"
Diameter 32"
Number Of Tiers 1
Number of Bulbs 8
Bulb Type Candelabra
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 480 W
Chain Length 120"
Suitable Installation Dry
Weight 64 lbs
Voltage 120V
Energy Star No