X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Metropolitan MN6725258 "Ajourer" Mini Chandelier

Item: MN6725258
Finish: French Bronze w/ Jeweled Accents
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $1,950.00

Price: $1,300.65




Details and Dimensions

Height 24-1/4"
Width 23-1/2"
Diameter 23-1/2"
Number Of Tiers 1
Number of Bulbs 6
Bulb Type Candelabra
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 360 W
Chain Length 120"
Suitable Installation Dry
Weight 37 lbs
Voltage 120V
Energy Star No