X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Metropolitan MN6723258 "Ajourer" Up Light Pendant

Item: MN6723258
Finish: French Bronze w/ Jeweled Accents
Online Availability: Available for immediate shipment


Details and Dimensions

Height 30-1/2"
Width 27"
Number of Bulbs 6
Bulb Type Candelabra
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 480 W
Glass Type Scavo
Shade Material Glass
Chain Length 144"
Suitable Installation Dry
Weight 38 lbs
Includes 3-100 watt Incandescent/ 3-60 watt Candelabra
Additional Information "(3) 60W Candelabra, (3) 100W Medium"