X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Metropolitan MN6722258 "Ajourer" Entrance / Foyer Pendant

Item: MN6722258
Finish: French Bronze w/ Jeweled Accents
Online Availability: Please call for availability.


Details and Dimensions

Height 26"
Width 22"
Number of Bulbs 6
Bulb Type Candelabra
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 360 W
Chain Length 144"
Suitable Installation Dry
Voltage 120V
Weight 25 lbs