X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Metropolitan MN6721258 "Ajourer" Mini Pendant

Item: MN6721258
Finish: French Bronze w/ Jeweled Accents
Online Availability: Available for immediate shipment


Details and Dimensions

Height 12-3/4"
Width 6-1/2"
Length 5"
Number of Bulbs 1
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Glass Type Jeweled Accents
Shade Material Glass
Shade Type Drum
Chain Length 42"
Suitable Installation Dry
Weight 4 lbs