Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Metropolitan MN6611613 "Aise" Large Foyer Chandelier

Item: MN6611613
Finish: Polished Nickel
Online Availability: Available for immediate shipment

Details and Dimensions

Height 35"
Width 33"
Diameter 33"
Number Of Tiers 2
Number of Bulbs 9
Bulb Type Candelabra
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 540 W
Glass Type Mouth Blown Ribbed Optic Glass Accents
Shade White Gossamer Pleated
Shade Material Glass
Chain Length 120"
Suitable Installation Dry
Weight 23 lbs
Voltage 120V
Energy Star No