X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Metropolitan MN6610613 "Aise" Mid Sized Chandelier

Item: MN6610613
Finish: Polished Nickel
Online Availability: Available for immediate shipment


Details and Dimensions

Height 35"
Width 29"
Diameter 29"
Number Of Tiers 1
Number of Bulbs 6
Bulb Type Candelabra
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 360 W
Glass Type Mouth Blown Ribbed Optic Glass Accents
Shade White Gossamer Pleated
Shade Material Glass
Chain Length 120"
Suitable Installation Dry
Weight 15 lbs
Voltage 120V
Energy Star No