Metropolitan MN6285613 "Crysalyn Falls" Large Foyer Chandelier
| Item: | MN6285613 |
| Finish: | Polished Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $2,111.06
Details and Dimensions
| Height | 35" |
| Width | 34-1/2" |
| Diameter | 34-1/2" |
| Length | 34-1/2" |
| Overall Height | 79" |
| Number Of Tiers | 2 |
| Number of Bulbs | 18 |
| Bulb Type | Candelabra |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 160 W |
| Total Fixture Wattage | 2880 W |
| Shade | Clear Crystal Accents |
| Suitable Installation | Dry |
| Weight | 40 lbs |
| Voltage | 120V |


