Metropolitan MN6280613 "Crysalyn Falls" Multi Bulb Wall Sconce
| Item: | MN6280613 |
| Finish: | Polished Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $200.10
Details and Dimensions
| Height | 11" |
| Width | 11" |
| Extension From Wall | 6-1/2" |
| Number of Bulbs | 2 |
| Bulb Type | Candelabra |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 120 W |
| Lighting Direction | Up Light |
| Mounting Options | Up Light |
| Shade | Clear Crystal Accents |
| Suitable Installation | Damp |
| Weight | 4 lbs |


