X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Metropolitan MN6268613 "Eden Roe" Mid Sized Chandelier

Item: MN6268613
Finish: Polished Nickel
Online Availability: Available for immediate shipment


Details and Dimensions

Height 17-1/2"
Width 34"
Diameter 34"
Length 34"
Number Of Tiers 1
Number of Bulbs 8
Bulb Type Xenon
Lamp Type Mini Can
Bulb(s) Included Yes
Max. Wattage Per Bulb 75 W
Total Fixture Wattage 600 W
Glass Type Mitered
Shade Mitered Glass with White Inside
Shade Material Glass
Suitable Installation Dry
Voltage 120V