Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Metropolitan MN6267613 "Eden Roe" Mid Sized Chandelier

Item: MN6267613
Finish: Polished Nickel
Online Availability: Available for immediate shipment

Details and Dimensions

Height 16"
Width 27"
Diameter 27"
Length 27"
Overall Height 60"
Number Of Tiers 1
Number of Bulbs 8
Bulb Type Xenon
Lamp Type Mini Can
Bulb(s) Included Yes
Max. Wattage Per Bulb 75 W
Total Fixture Wattage 600 W
Glass Type Mitered
Shade Mitered Glass with White Inside
Shade Material Glass
Suitable Installation Dry
Voltage 120V