Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Metropolitan MN6266613 "Eden Roe" Linear Pendant

Item: MN6266613
Finish: Polished Nickel
Online Availability: Available for immediate shipment

Details and Dimensions

Height 17-1/2"
Width 40"
Length 11"
Overall Height 61-1/2"
Number of Bulbs 6
Bulb Type Xenon
Lamp Type Xenon Mini Can
Bulb(s) Included Yes
Max. Wattage Per Bulb 75 W
Total Fixture Wattage 450 W
Glass Type Mitered
Shade Mitered Glass White Inside
Shade Material Glass
Suitable Installation Dry