Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Metropolitan MN6265613 "Eden Roe" Entrance / Foyer Pendant

Item: MN6265613
Finish: Polished Nickel
Online Availability: Available for immediate shipment

Details and Dimensions

Height 14-1/4"
Width 18"
Length 18"
Overall Height 58-1/4"
Number of Bulbs 4
Bulb Type Xenon
Lamp Type Xenon Mini Can
Bulb(s) Included Yes
Max. Wattage Per Bulb 75 W
Total Fixture Wattage 300 W
Glass Type Mitered
Shade Mitered Glass White Inside
Shade Material Glass
Suitable Installation Dry