X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Metropolitan MN6261613 "Eden Roe" Semi Flush Mount Ceiling Light

Item: MN6261613
Finish: Polished Nickel
Online Availability: Please call for availability.

List Price: $765.00

Price: $535.50



Details and Dimensions

Height 12-3/4"
Width 14"
Canopy Size 5'' W x 1-1/2'' H
Number of Bulbs 3
Bulb Type Medium
Lamp Type A19
Bulb(s) Included Yes
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 300 W
Glass Type Mitered
Shade White Inside
Shade Material Fabric
Suitable Installation Damp
Weight 18 lbs
Wire Length 7"