X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Metropolitan MN2958267B "Underscore" 4 or more Bulb Bathroom Light

Item: MN2958267B
Finish: Cimarron Bronze
Online Availability: Please call for availability.

List Price: $600.00

Price: $420.00



Details and Dimensions

Height 5-1/4"
Width 37"
Backplate Dimension 4.375 x 36
Number of Bulbs 8
Bulb Type Candelabra
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 480 W
Mounting Options Up/Down Light
Glass Type Brushed Caramel Silk
Shade Material Glass
Suitable Installation Damp
Voltage 120V
Weight 16 lbs