Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Metropolitan MN2842613 2 Bulb Bathroom Light

Item: MN2842613
Finish: Polished Nickel
Online Availability: Available for immediate shipment

List Price: $405.00

Price: $283.50

Details and Dimensions

Height 9"
Width 13-1/4"
Extension From Wall 6-3/4"
Backplate Dimension 5
Number of Bulbs 2
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 200 W
Mounting Options Up/Down Light
Glass Type Etched White
Shade Material Glass
Suitable Installation Damp
Voltage 120V
Weight 6 lbs