Metropolitan MN2824613 4 or more Bulb Bathroom Light
| Item: | MN2824613 |
| Finish: | Polished Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $370.19
Details and Dimensions
| Height | 9-1/4" |
| Width | 30-1/2" |
| Extension From Wall | 6-1/4" |
| Backplate Dimension | 4.625 |
| Number of Bulbs | 4 |
| Bulb Type | Medium |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 400 W |
| Lighting Direction | Up / Down Light |
| Mounting Options | Up/Down Light |
| Glass Type | Etched Opal |
| Shade Material | Glass |
| Suitable Installation | Damp |
| Voltage | 120V |
| Weight | 7 lbs |


