Metropolitan MN2812267 2 Bulb Bathroom Light
| Item: | MN2812267 |
| Finish: | Dark Brushed Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $195.60
Details and Dimensions
| Height | 7-3/4" |
| Width | 12" |
| Extension From Wall | 4-3/4" |
| Backplate Dimension | 4.250 x 7 |
| Number of Bulbs | 2 |
| Bulb Type | Medium |
| Bulb(s) Included | Yes |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 120 W |
| Lighting Direction | Up / Down Light |
| Mounting Options | Up/Down Light |
| Glass Type | Mitered White |
| Shade Material | Glass |
| Suitable Installation | Damp |
| Voltage | 120V |
| Weight | 6 lbs |


