Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Metropolitan MN2804613 4 or more Bulb Bathroom Light

Item: MN2804613
Finish: Polished Nickel
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $675.00

Price: $472.50

Details and Dimensions

Height 8-1/4"
Width 30"
Extension From Wall 6-1/2"
Backplate Dimension 4.125 x 11.625
Number of Bulbs 4
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 400 W
Lighting Direction Down Light
Mounting Options Down Light
Glass Type Etched White
Shade Material Glass
Suitable Installation Damp
Voltage 120V
Weight 12 lbs