Metropolitan MN2803613 3 Bulb Bathroom Light
| Item: | MN2803613 |
| Finish: | Polished Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $350.18
Details and Dimensions
| Height | 8-1/4" |
| Width | 21" |
| Extension From Wall | 6-1/2" |
| Backplate Dimension | 4.125 x 4.750 |
| Number of Bulbs | 3 |
| Bulb Type | Medium |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 300 W |
| Lighting Direction | Down Light |
| Mounting Options | Down Light |
| Glass Type | Etched White |
| Shade Material | Glass |
| Suitable Installation | Damp |
| Voltage | 120V |
| Weight | 9 lbs |


